• The item cannot be ordered due to missing prices.

Pipe wrench 3 in

Article no.: 810100 3

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 685 mm
Jaw capacity 106 mm
Pipe ⌀ 3 in
Jaw angle 90 degrees
Manufacturing process forged throughout
Hardened and tempered jaw induction hardened
Material of pliers Special tool steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810100 3
EAN / GTIN 4005887266606
Manufacturer number 87110025

Description

Version:

Swedish design, with broad 90° offset jaw. Fully forged with captive adjustment nut.

Material:

Special tool steel; quenched and tempered, jaws induction hardened.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart