{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Packaging | Wooden case | |
Shank ⌀ | 8 mm | |
Number of cove router bits | 1 | |
Number of chamfer /flush trimming router bits | 2 | |
Number of milling cutters | 12 | |
Number of rounding-over router bits | 3 | |
Number of small router bits | 1 | |
Number of router bits | 2 | |
Number of profile routers | 1 | |
Number of dove-tailed router bits | 1 | |
Number of keyway milling cutters | 1 | |
Type of product | Profile router bit |
Article number | 795720 12 | |
EAN / GTIN | 4002395275564 | |
Manufacturer number | 4932451668 |