{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 10 mm | |
Working length | 165 mm | |
Overall length | 235 mm | |
Shank ⌀ | 9 mm | |
Hexagon shank | 8.4 mm | |
Type of product | Wood drill |
Article number | 795510 10 | |
EAN / GTIN | 9002696165064 | |
Manufacturer number | 0084100235 |