• The item cannot be ordered due to missing prices.

Carbide universal bit, Drill ⌀: 30mm

Article no.: 795250 30

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Drill ⌀ 30 mm
overall length 90 mm
Shank dimension 10×30 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification numbers & Classifications

Article number 795250 30
EAN / GTIN 9002696014225
Manufacturer number 043003000

Description

Version:

Two-edged with cylindrical shank.
With carbide inserts; edges stay sharp for long tool life. For drilling in hardwood, plastics, coated panels etc.

Application:

For drilling tear-free and accurate blind holes and through holes.

Standard:

DIN 7483 G

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart