• The item cannot be ordered due to missing prices.

Forstner bit set in a wooden case 5

Article no.: 795160 5

Select article variation and quantity

Number of drills Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of drills 5
    Packaging Wooden case
    15 mm; 20 mm; 25 mm; 30 mm; 35 mm
    Type of product Wood drill

    Identification numbers & Classifications

    Article number 795160 5
    EAN / GTIN 9002696009559
    Manufacturer number 03100005K

    Description

    Version:

    Two-edged with cylindrical shank.
    Special steel; used for normal drilling in wood, to some extent also in hardwood. The sharp undercut blade ensures tear-free blind holes and at the same time reduces the risk of overheating.

    Application:

    For drilling tear-free and accurate blind holes and through holes.

    Standard:

    DIN 7483 G

    Content:

    Made up of bits No. 795150.

    Content:

    Drill No. 795150: 1 each size 15; 20; 25; 30; 35

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart