• The item cannot be ordered due to missing prices.

ERGO™ mortise chisel 6 mm

Article no.: 794775 6

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade width 6 mm
    Blade length 140 mm
    Type of product Mortise chisel (bevelled edge)

    Identification numbers & Classifications

    Article number 794775 6
    EAN / GTIN 7311518238483
    Manufacturer number 434-6

    Description

    Version:

    Ergonomic, shock-resistant, and non-slip 2-component plastic handle. Precision-ground, hardened, and tempered blade. With protective collar.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart