{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight | 950 g | |
Head length | 140 mm | |
Impact head surface | 80×100 mm | |
Type of product | Hammer |
Article number | 793800 950 | |
EAN / GTIN | 2050001004741 |