• The item cannot be ordered due to missing prices.

Chisel set SDS-plus − 140 mm 3 pieces

Article no.: 789590

Select article variation and quantity

Unit price incl. VAT
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Use with impact / without impact Impact drilling
    Shank SDS Plus
    overall length 140 mm
    Type of chisel Flat chisel; Pointed chisel; Bolster chisel
    Material Special tool steel
    Number of tools 3
    Type of product Chisels

    Identification numbers & Classifications

    Article number 789590
    EAN / GTIN 4049002093159
    Manufacturer number R212 00096

    Description

    Version:

    Wear resistant, bead blasted surface.

    Application:

    For concrete, masonry, and natural stone.

    Material:

    Special tool steel.

    Supplied with:

    1 bolster chisel, blade width 30 mm
    1 cold chisel, blade width 20 mm
    1 pointed chisel

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart