{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 16 mm | |
overall length | 615 mm | |
Flute length | 550 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789005 16X615 | |
EAN / GTIN | 3165140028059 | |
Manufacturer number | 1618596226 |