• The item cannot be ordered due to missing prices.

Carbide masonry hole saw without centre drill, Hole ⌀: 35mm

Article no.: 788000 35

Select article variation and quantity

Hole ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole ⌀ 35 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Overall length 58 mm
Type of product Hole saw

Identification numbers & Classifications

Article number 788000 35
EAN / GTIN 4002395312559
Manufacturer number 4932344478

Description

Version:

Hole saw tipped with diamond ground carbide cutter tips.
With M16 internal thread for shank No. 788022.

Application:

For drilling larger holes and break-throughs with hammer or hammer drills in concrete, masonry, natural stone etc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart