• The item cannot be ordered due to missing prices.

Carbide-tipped multi-purpose drills 3 mm

Article no.: 787070 3

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Shank: Plain shank

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drill ⌀ 3 mm
    Tool material Carbide
    Use with impact / without impact not for impact drilling
    Shank Plain shank
    Flute length 30 mm
    overall length 60 mm
    Type of product Multi-purpose drill

    Identification numbers & Classifications

    Article number 787070 3
    EAN / GTIN 4062406390846
    Manufacturer number 787070 3

    Description

    Version:

    Multi-purpose drill with especially sharp carbide insert for precise holes in different materials. Large-volume helical flute for quick removal of dust and chips. Shank of annealed special steel.

    Application:

    For drilling various materials, including in a single operation:
    • Bricks, porous concrete, lightweight materials, plastics.
    • Tiles, ceramics, marble, glass.
    • Metal and material combinations in a single operation, such as when fitting windows or when reinforcing concrete.

    Note:

    • Caution: only for rotary use (without hammer action!)
    • Faster drilling and more holes per battery charge than with hammer drill bits.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart