• The item cannot be ordered due to missing prices.

Carbide-tipped multi-purpose drill long with SDS-plus shank socket 12 mm

Article no.: 787060 12

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drill ⌀ 12 mm
    Tool material Carbide
    Use with impact / without impact not for impact drilling
    Shank SDS Plus
    Flute length 200 mm
    overall length 260 mm
    Number of cutting edges Z 2
    Type of product Multi-purpose drill

    Identification numbers & Classifications

    Article number 787060 12
    EAN / GTIN 4002395353514
    Manufacturer number 4932373921

    Description

    Version:

    Carbide tip with ground point and multi-purpose cutter angle. The centrally ground chisel edge ensures accurate spot drilling also on hard surfaces. Shank of annealed special steel.

    Application:

    For drilling various materials, also in a single operation:
    • Bricks, porous concrete, lightweight materials, plastics.
    • Tiles, ceramics, marble, glass
    • Reinforcing bars in concrete.

    Note:

    • Caution: only for rotary use (without hammer action!)
    • Faster drilling and more holes per battery charge than with hammer drill bits.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart