{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 6 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Shank | Plain shank | |
Flute length | 300 mm | |
overall length | 400 mm | |
Number of cutting edges Z | 2 | |
Type of product | Multi-purpose drill |
Article number | 787045 6 | |
EAN / GTIN | 9002741045921 | |
Manufacturer number | 0073000600100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide-tipped multi-purpose drill long 6 mm |
||
Number of cutting edges Z | 2 | |
Drill ⌀ | 6 | 6 |
overall length | 400 | 100 |
Tool material | Carbide | Carbide |
Flute length | 300 | 60 |
Use with impact / without impact | not for impact drilling | not for impact drilling |
Type of product | Multi-purpose drill | Multi-purpose drill |