{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 5 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Bit hexagon shank | E 6.3 | |
Working length | 50 mm | |
Overall length | 100 mm | |
Type of product | Multi-purpose drill |
Article number | 787001 5 | |
EAN / GTIN | 4058546287214 | |
Manufacturer number | 4932471093 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped multi-purpose drill, 1/4 inch (E 6.3), ⌀: 5mm |
||
Tool material | Carbide | Carbide |
Use with impact / without impact | not for impact drilling | not for impact drilling |
Type of product | Multi-purpose drill | Multi-purpose drill |