• The item cannot be ordered due to missing prices.

Pneumatic-hydraulic pop rivet nut setting tool FireFox® 1

Article no.: 770515 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Stroke 7.5 mm
    Setting force selectable, max. at 5 bar 12,000 N
    Air consumption per setting operation (depending on the thread) max. 2 l
    Hose connection 6 mm
    Hose connection 1/4 in
    for pop rivet nuts in all materials M3 − M6
    for pop rivet nuts steel/alu M3 − M6
    Weight 1.96 kg
    Type of product Pop riveter

    Identification numbers & Classifications

    Article number 770515 1
    EAN / GTIN 4007081920841
    Manufacturer number 1458198

    Description

    Version:

    Operating pressure 5 − 7 bar. Automatic nut spinning procedure as soon as the pop rivet nut is gently pressed on to the threaded pin. Extremely productive operation due to quick spinning and lightning-fast setting process.

    Supplied with:

    Two assembly wrenches 24 / 27 AF, 1 hexagon bit driver 4 AF, 1 bottle of hydraulic oil 100 ml, 1 oil refill container.
    Nozzle and threaded mandrel M3, M4, M5, M6.

    Note:

    Spare nozzles are available under No. 770516.
    For pop rivet nuts from M3 to M6 of all materials apart from M6 stainless steel.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart