{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool stroke | 15 mm | |
Setting force at 5 bar | 4,200 N | |
Air consumption per rivet | 1 l | |
Hose connection | 6 mm | |
Hose connection | 1/4 in | |
maximum mandrel ⌀ | 2.5 mm | |
for pop rivets in all materials up to | 3.2 mm | |
for pop rivets steel / aluminium up to | 4 mm | |
Weight | 1.3 kg | |
Type of product | Pop riveter |
Article number | 770512 1 | |
EAN / GTIN | 4007081560009 | |
Manufacturer number | 1457665 | |
Manufacturer | SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de |