• The item cannot be ordered due to missing prices.

Hand riveter GBM 40-R GBM40R

Article no.: 770270 GBM40R

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GBM 40-R
overall length 212 mm
for pop rivet nuts in all materials M3 – M10
for pop rivet nuts steel/alu M3 – M12
Weight 1,250 g
Type of product Hand pop riveter

Identification numbers & Classifications

Article number 770270 GBM40R
EAN / GTIN 4007081092494
Manufacturer number 1619731

Description

Version:

Compact design for good access to the workpiece. Very good power transmission due to the ratchet function. Quick-change system for threaded spigots and nozzles – no tools required.

Supplied with:

Nozzles / threaded spigots M5; M6; M8 and M10. In a sturdy plastic box.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand riveter GBM 40-R GBM40R

Hand riveter GBM 40-R GBM40R

overall length 212
Weight 1,250
Nozzle for pop rivets 2.4; 3; 4; 5
Type of product Hand pop riveter Hand pop riveter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart