{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 220 mm | |
for rectangular profiles up to | 25×45 mm | |
Length blade | 60 mm | |
for ⌀ to | 32 mm | |
Type of product | Scissors |
Article number | 769950 220 | |
EAN / GTIN | 4033119000391 | |
Manufacturer number | 3204/P90 |