• The item cannot be ordered due to missing prices.

General purpose shears, overall length: 200mm

Article no.: 769805 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Length cutter 42 mm
Knife non-stick PTFE-coated yes
Type of product Scissors

Identification numbers & Classifications

Article number 769805 200
EAN / GTIN 4033119000049
Manufacturer number 1105

Description

Version:

Body of sheet metal, blade of special steel, (PTFE non-stick coating), blade pad (anvil) of light metal. Slightly dragging cut; handles coated with non-slip plastic; shears mirror-finish chrome-plated.

Application:

For cutting rubber, leather, plastic, and wood sections up to approx. 15 mm cross section.

Note:

See No. 769815 (spare parts list) for spare blades.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart