• The item cannot be ordered due to missing prices.

General-purpose scissors with titanium coating, overall length: 210mm

Article no.: 769240 210

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 210 mm
Type of product Scissors

Identification numbers & Classifications

Article number 769240 210
EAN / GTIN 4045197485458
Manufacturer number 769240 210

Description

Version:

Sturdy and handy universal general-purpose scissors with ergonomic 2-component handles. Titanium coating on the blades (of non-rusting stainless steel) ensures very good cutting characteristics and long working life.

Application:

Paper, card, leather, rubber, film, plastic, fabric, and much more.

Downloads & documents

Compare with similar products

This article


Recommendations


General-purpose scissors with titanium coating, overall length: 210mm

General-purpose scissors with titanium coating, overall length: 210mm

Type of cutter upper blade smooth, lower blade serrated
overall length 210 mm 135 mm 175 mm 200 mm 235 mm 225 mm 250 mm 210 mm 250 mm 200 mm 200 mm 300 mm
Surface chrome-plated
Type of product Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart