• The item cannot be ordered due to missing prices.

Electrician’s scissors with 2-component grip and wire cutter, overall length: 140mm

Article no.: 768802 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Type of product Scissors

Identification numbers & Classifications

Article number 768802 140
EAN / GTIN 4045197198815
Manufacturer number 768802 140

Description

Version:

One serrated blade, one smooth blade.
Snip jaws made of stainless steel. Sturdy 2-component grip, non-slip and ergonomic due to soft inserts in grip area.
Lower blade has a wire cutter notch.
Short, sturdy design.

Application:

Cuts thin wires, cable, insulation sleeving, rubber, leather etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart