• The item cannot be ordered due to missing prices.

Universal tin snips 280 mm

Article no.: 767700 280

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 280 mm
Length cutter 64 mm
Type of product Scissors

Identification numbers & Classifications

Article number 767700 280
EAN / GTIN 4010220028315
Manufacturer number D22A

Description

Version:

Snip jaws made of high quality steel (HRC 60), offset for optimum hand freedom. Extra long, laterally offset blades for long, straight cutting. Handles of sheet steel, nickel-plated.
Cutting capacity: Aluminium / copper sheets up to 1.2 mm, standard metal sheets up to 1.0 mm, stainless steel (V2A) sheets metal up to 0.8 mm.

Advantage:

The offset jaws ensure the correct clearance between the hand and the material to be cut.

Application:

Particularly suitable for continuous long cuts and large radii in sheet metal, wire mesh, plastic screens, floor coverings, insulation materials, leather etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart