{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 240 mm | |
Length cutter | 40 mm | |
Application type | right-hand cutting | |
Type of product | Scissors |
Article number | 767020 240 | |
EAN / GTIN | 4010220019146 | |
Manufacturer number | D16 |
This article |
Recommendations |
||
---|---|---|---|
Patterns snips with 2-component handle, right-hand cutting, overall length: 240mm |
|||
overall length | 240 mm | 260 mm | 260 mm |
Length cutter | 40 mm | 40 mm | 40 mm |
Application type | right-hand cutting | right-hand cutting | left-hand cutting |
Type of product | Scissors | Scissors | Scissors |