• The item cannot be ordered due to missing prices.

Ideal snips with 2-component handles 260 mm

Article no.: 766000 260

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 260 mm
Length cutter 33 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 766000 260
EAN / GTIN 4010220019283
Manufacturer number D27A

Description

Version:

Drop-forged head, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring.
Ultra-fine serrated. Snip jaws made of stainless steel (HRC 58 − 60), handles of steel plate, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Sheet metal up to 1.8 mm, stainless steel up to 1.2mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


Ideal snips with 2-component handles  260 mm

Ideal snips with 2-component handles 260 mm

overall length 260 260
Length cutter 33 33
Application type right-hand cutting right-hand cutting
Type of product Scissors Scissors

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart