• The item cannot be ordered due to missing prices.

Ideal snips with 2-component handles small, right-hand cutting, overall length: 230mm

Article no.: 764000 230

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 230 mm
Length cutter 27 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 764000 230
EAN / GTIN 4010220024720
Manufacturer number D08

Description

Version:

Drop-forged head; blades induction hardened. Double compound action with integral return spring. Handles of sheet metal, nickel-plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Snip jaws of stainless steel (HRC 60), serrated cutters.
Cutting power: Sheet metal up to 1.2 mm, stainless steel sheet up to 1.0 mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart