{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
Length cutter | 40 mm | |
Type of product | Scissors |
Article number | 763150 190 | |
EAN / GTIN | 4045197197320 | |
Manufacturer number | 763150 190 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Multi-purpose shears angled 190 mm |
||
overall length | 190 | 190 |
Length cutter | 40 | 40 |
Type of product | Scissors | Scissors |