• The item cannot be ordered due to missing prices.

Multi-purpose shears with 2-component handles straight 190 mm

Article no.: 763050 190

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 190 mm
    Length cutter 40 mm
    Type of product Scissors

    Identification numbers & Classifications

    Article number 763050 190
    EAN / GTIN 4010220018439
    Manufacturer number D50

    Description

    Version:

    Made of stainless steel, with return spring.
    Straight jaws, plastic handles with soft inlay. With wire cutting and stripping function for ⌀ 1 + 1.5 mm.

    Application:

    Widely applicable. Ideal for thin sheet metal, plastics, leather, cardboard, paper, cord, fabrics etc.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Multi-purpose shears with 2-component handles straight 190 mm

    Multi-purpose shears with 2-component handles straight 190 mm

    overall length 190 190 190
    Length cutter 40 40 40
    Type of product Scissors Scissors Scissors

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart