• The item cannot be ordered due to missing prices.

Ideal snips with HSS blades 280 mm

Article no.: 762150 280

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 280 mm
    Length cutter 34 mm
    Application type left-hand cutting
    Type of product Scissors

    Identification numbers & Classifications

    Article number 762150 280
    EAN / GTIN 4010220000380
    Manufacturer number D416-280L

    Description

    Version:

    Drop-forged. Bright finished head and open, painted handles.
    With HSS blades (HRC 65). Specially long blade service life (for all sheet metal; stainless steel sheet metal and hard sheet metal up to 1.0 mm).

    Application:

    For continuous straight and shaped cutting.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart