• The item cannot be ordered due to missing prices.

Hole snips Tool steel 230 mm

Article no.: 761201 230

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 230 mm
    Length cutter 45 mm
    Application type right-hand cutting
    Type of product Scissors

    Identification numbers & Classifications

    Article number 761201 230
    EAN / GTIN 4062406254810
    Manufacturer number 761201 230

    Description

    Version:

    Made of tool steel, blades induction hardened (HRC 58 − 60), also for stainless steel V2A sheet metal.
    Drop-forged. Bright finished head, slim, tapered and open handles, painted or dipped.

    Application:

    For curved cutting and short straight cutting.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart