{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 275 mm | |
Length cutter | 42 mm | |
Application type | right-hand cutting | |
Type of product | Scissors |
Article number | 761000 275 | |
EAN / GTIN | 4010220000885 | |
Manufacturer number | D207-275-H |