• The item cannot be ordered due to missing prices.

Hand snips Stainless steel (INOX), right-hand cutting, overall length: 300mm

Article no.: 760100 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 300 mm
Length cutter 79 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 760100 300
EAN / GTIN 4010220000595
Manufacturer number D202-300-H

Description

Version:

Drop-forged. Bright finished head and open handles, painted or dipped.
Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal up to 1.0 mm.

Application:

For straight cutting.

Standard:

Similar to DIN 6438

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart