• The item cannot be ordered due to missing prices.

Wrecking bar (claw foot) 700 mm

Article no.: 759840 700

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 700 mm
    Hexagon shank 18 mm
    Weight 1.8 kg
    Type of product Wrecking bar

    Identification numbers & Classifications

    Article number 759840 700
    EAN / GTIN 4049002047282
    Manufacturer number R277 028 1

    Description

    Version:

    Made of forged spring steel, through hardened, ground to an extra slim shape, bright polished, wide ends. With precision nail puller.

    Material:

    Special alloy spring steel, blue paint finish.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart