• The item cannot be ordered due to missing prices.

Alternative article:

Wooden hammer 60 mm

Article no.: 756002 60

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head length 120 mm
Head ⌀ 60 mm
Handle length 300 mm
Weight 370 g
Type of product Hammer

Identification numbers & Classifications

Article number 756002 60
EAN / GTIN 2050002074484
Manufacturer number 0

Description

Version:

Hammer head of hornbeam, with slightly convex faces. A metal band around the hammer head prevents splitting. With ash wood handle.

Standard:

DIN 7462 B

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart