• The item cannot be ordered due to missing prices.

Wooden hammer 50 mm

Article no.: 756000 50

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Head length 100 mm
    Head ⌀ 50 mm
    Handle length 280 mm
    Weight 220 g
    Material of the handle Ash
    Type of product Hammer

    Identification numbers & Classifications

    Article number 756000 50
    EAN / GTIN 2050001006271

    Description

    Version:

    Hammer head of beech wood, with slightly convex faces. A metal band around the hammer head prevents splitting. With ash wood handle.

    Standard:

    similar to DIN 7462 B

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart