{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 24 mm | |
Series | PB 306 Cu | |
Head length with inserts | 81 mm | |
Handle length | 265 mm | |
Overall length | 290 mm | |
Weight | 0.34 kg | |
Material of body | Steel | |
Material of insert | Copper | |
Material of the handle | Hickory wood | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 754810 24 | |
EAN / GTIN | 7610733269617 | |
Manufacturer number | 306.24 CU |