• The item cannot be ordered due to missing prices.

Soft-faced hammer with nylon inserts and aluminium central part, Hammer head ⌀: 22mm

Article no.: 754160 22

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 22 mm
Head length with inserts 73 mm
Handle length 280 mm
Weight 0.147 kg
Type of product Hammer

Identification numbers & Classifications

Article number 754160 22
EAN / GTIN 4045197680457
Manufacturer number 754160 22

Description

Version:

Sturdy metal central piece with handle of hickory, with nylon handle protection sleeve and ring wedge. The nylon inserts are impact resistant and wear-resistant, and are attached to the central piece by a double action system.
Central piece of aluminium, black anodised.

Advantage:

Aluminium central piece = significant weight reduction. This permits precisely gauged working and also protects the wrist.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

Spare nylon insert available under No. 754180 and spare handle available under No. 751650.

Downloads & documents

Compare with similar products

This article


Recommendations


Soft-faced hammer with nylon inserts and aluminium central part, Hammer head ⌀: 22mm

Soft-faced hammer with nylon inserts and aluminium central part, Hammer head ⌀: 22mm

Weight 0.147 kg 0.188 kg
Hammer head ⌀ 22 mm 22 mm
Head length with inserts 73 mm 73 mm
Handle length 280 mm 280 mm
Type of product Hammer Hammer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart