• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer, spare handle, for body ⌀: 100-125mm

Article no.: 753400 100-125

Select article variation and quantity

for body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SIMPLEX
Handle length 900 mm
for head ⌀ 100 mm; 125 mm; 140 mm
Weight 890 g
Material Hickory wood
Type of product Handle

Identification numbers & Classifications

Article number 753400 100-125
EAN / GTIN 4030618301516
Manufacturer number 3244.100

Description

Version:

American hickory wood handle.

Suitable for:

SIMPLEX soft-faced hammer No. 752800 / 752900 / 753100 / 753200 / 753300.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart