{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SIMPLEX | |
Head length with inserts | 145 mm | |
Striking face ⌀ of the inserts | 60 mm | |
Handle length | 340 mm | |
Overall length | 405 mm | |
Weight | 1.52 kg | |
Material of body | Cast steel | |
Material of insert | Plastic, hard | |
Material of the handle | wood | |
Colour | red | |
Type of product | Hammer |
Article number | 752900 60G | |
EAN / GTIN | 4030618300168 | |
Manufacturer number | 3006.060 |