• The item cannot be ordered due to missing prices.

Rubber insert, soft, black, for soft-faced hammer: 30

Article no.: 752540 30

Select article variation and quantity

for soft-faced hammer Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 30 mm
Colour black
Hardness medium soft
Material Rubber
Type of product Striking insert

Identification numbers & Classifications

Article number 752540 30
EAN / GTIN 4045197977083
Manufacturer number 752540 30

Description

Application:

Rubber insert (polyurethane, black): Shock-absorbing and wear-resistant. Shore hardness 50D

Suitable for:

Soft-faced hammer with dead-blow absorption No. 752500 / 752510 / 752520.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart