{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Handle length | 300 mm | |
Type of product | Handle |
Article number | 751800 300 | |
EAN / GTIN | 4016134700576 | |
Manufacturer number | 7005518300 |
This article |
Recommendations |
|
---|---|---|
Plastic hammer handle with wedge, Handle length: 300mm |
||
Handle length | 300 mm | 300 mm |
Handle protection | Nylon | |
Material | Hickory wood | |
for head ⌀ | 27 mm; 32 mm | |
Type of product | Handle | Handle |