{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1,500 g | |
Handle length | 360 mm | |
Type of product | Hammer |
Article number | 751200 1500 | |
EAN / GTIN | 4039067045583 | |
Manufacturer number | 070 H/1500 G |
This article |
Recommendations |
|
---|---|---|
Copper hammer with hickory handle, Weight without handle: 1500g |
||
Weight without handle | 1,500 g | 1,500 g |
Handle length | 360 mm | 360 mm |
Type of product | Hammer | Hammer |