• The item cannot be ordered due to missing prices.

Club hammer with “Ultratec” handle, Weight without handle: 1kg

Article no.: 751150 1

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1 kg
Handle length 255 mm
Type of product Hammer

Identification & Classification

Article number 751150 1
EAN / GTIN 4016134506932
Manufacturer number 5293981000
Manufacturer Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Germany, www.novalia-deutschland.de

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
Club hammer with unbreakable “Ultratec” glass fibre handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart