• The item cannot be ordered due to missing prices.

Sledgehammer 3 kg

Article no.: 751031 3

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Weight without handle 3 kg
    Handle length 600 mm
    Type of product Hammer

    Identification numbers & Classifications

    Article number 751031 3
    EAN / GTIN 4067263201014
    Manufacturer number 751031 3

    Description

    Version:

    Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
    Sledgehammer with shaped hickory handle.

    Standard:

    DIN 6475

    Material:

    Special tool steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart