{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 2 kg | |
Handle length | 300 mm | |
Type of product | Hammer |
Article number | 751010 2 | |
EAN / GTIN | 4045197611581 | |
Manufacturer number | 751010 2 |
This article |
Recommendations |
|
---|---|---|
Club hammer with handle protection collar, Weight without handle: 2kg |
||
Weight without handle | 2 kg | 2 kg |
Handle length | 300 mm | 280 mm |
Material | Special tool steel | |
Material of the handle | Hickory wood | |
Type of product | Hammer | Hammer |