{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 3 kg | |
Handle length | 600 mm | |
Material of the handle | Hickory wood | |
Type of product | Hammer |
Article number | 750811 3 | |
EAN / GTIN | 4062406712143 | |
Manufacturer number | 750811 3 |