{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 800 g | |
Handle length | 350 mm | |
Type of product | Hammer |
Article number | 750530 800 | |
EAN / GTIN | 4045197975188 | |
Manufacturer number | 750530 800 |
This article |
Recommendations |
||
---|---|---|---|
Engineer’s hammer with 3-component handle, Weight without handle: 800g |
|||
Weight without handle | 800 g | 800 g | 800 g |
Handle length | 350 mm | 350 mm | 350 mm |
Type of product | Hammer | Hammer | Hammer |