{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for hole ⌀ | 8 mm - 11 mm | |
overall length | 105 mm | |
Type of product | Centre punches |
Article number |
749800 8-11
Copy |
|
EAN / GTIN |
4049002023866
Copy |
|
Manufacturer number |
R430 141
Copy |
|
Manufacturer | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |