• The item cannot be ordered due to missing prices.

Set of springs 2 pieces, Type: 130

Article no.: 749420 130

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spring No. 1 = ⌀ 6.4 − 8 mm
Spring No. 1 = length 25 mm
Spring No. 2 = ⌀ 8 mm
Spring No. 2 = length 40 mm
Number of springs 2
Type of product Spring

Identification numbers & Classifications

Article number 749420 130
EAN / GTIN 4045197565211
Manufacturer number 749420 130

Description

Suitable for:

Automatic centre punch No. 749400.

Suitable for:

Centre punch No. 749400: Size 130

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart