• The item cannot be ordered due to missing prices.

Spare centre punch pin, ⌀×Length: 3,5X40mm

Article no.: 749410 3,5X40

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

3.5 mm
Length 40 mm
Material Special tool steel
Type of product Tip

Identification & Classification

Article number 749410 3,5X40
EAN / GTIN 4045197482211
Manufacturer number 749410 3,5X40
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Material:

Special tool steel.

Suitable for:

Automatic centre punch No. 749400: Size 110

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart