• The item cannot be ordered due to missing prices.

Centre punch, special quality, chrome-plated Carbide tip, overall length: 120/10mm

Article no.: 749300 120/10

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 10 mm
Point hardness approx. 59 HRC
Type of striking head annealed
Material Chrome vanadium steel
Surface chrome-plated
Type of product Centre punches

Identification numbers & Classifications

Article number 749300 120/10
EAN / GTIN 7610733004669
Manufacturer number PB 712.2

Description

Version:

Strong octagonal shank, bright finished point. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering.
Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Material:

Chrome vanadium steel, chrome-plated.
With brazed-on carbide tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart